#10 Machinable White Business Envelopes with Double Window - 4 18 x 9 12"

Large selection for your everyday mailing needs.
  • For large volume mailings.
  • Compatible with most automatic insertion equipment.
  • Gummed narrow flap with side seams.
  • Security tint for privacy and confidentiality.
  • #10 is the most popular size for letters and invoices.
  • Moisten flap for a permanent seal.
    Free Offer
    FREE Letter Opener with
    $150+ order of Business Envelopes.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-11502 1/8 x 1/2" #10 Double Window Security Tint 500 $32 per box any qty.  ADD
DIMENSIONS:
  • Top Window: 1 x 3 1/2"
    • Window Placement:
      • From Left: 1/2" 
      • From Bottom: 2 1/2" 
  • Bottom Window: 1 1/8 x 4"
    • Window Placement:
      • From Left: 1/2" 
      • From Bottom: 3/4" 
MATERIAL: 
  • Paper: White Wove
  • Window: Matte
  • Recycled Content: 0%
STYLE:
  • Flap: Commercial
USAGE:
  • Not laser printable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 09:13:54 PM; USWEB5