Top Sheeting Rolls - 1.5 Mil, 48 x 48"

Prevent costly damage to tops of pallets from dust, dirt and moisture during shipment or storage.
  • Each sheet folded to 1/2 the finished width.
  • Perforated sheets. 3" core.
MODEL
NO.
SHEET SIZE COLOR MIL CORE SHEETS/
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4 8+
S-11470 48 x 48" Clear 1.5 3" 500 $152 $146 $141 roll(s) ADD
DIMENSIONS:
  • 24" x 2000' (W x L)
  • Roll Diameter: 10"
MATERIAL:
  • 100% Virgin Polyethylene
TEMPERATURE:
  • Softening Point: 180° F
  • Melting Point: 233° F
COMPATIBILITY:
  • Not compatible with H-50 Top Sheeting Kit.
SPECIFICATIONS:
  • USDA compliant
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-194 Horizontal Paper Cutter - 24"
  • H-365 Vertical Paper Cutter - 27"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:39:14 AM; USWEB28