Waxed Paper Sheets - 24" x 36"

Protect products from water, grease and oil.
  • Recommended for surface protection, interleaving and preserving products.
  • 30 lb. kraft paper waxed on both sides to 43 lbs.
  • Lightweight, nonabrasive paper.
  • FDA compliant.
MODEL
NO.
SHEET
SIZE
SHEETS/
BUNDLE
BASIS
WEIGHT
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 3 6+
S-11464 24 x 36" 560 30 lb. 52 $204 $195 $185  ADD
MATERIAL:
  • Wax:
    • 100% paraffin
    • Wet wax
TEMPERATURE:
  • Melting Point: 122° F
RECYCLING:
  • Recycled Content: 100%
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:23:00 PM; USWEB25