Poly Coated Kraft Paper Sheets - 18 x 24"

Extra protection from grease, oil and water.
  • Recommended for protecting metal parts and tools.
  • 50 lb. virgin kraft paper coated with 10 lb. gloss poly on one side.
  • Poly coating provides added tear strength.
  • FDA compliant.
MODEL
NO.
SHEET
SIZE
SHEETS/
BUNDLE
BASIS
WEIGHT
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 3 6+
S-11456 18 x 24" 820 50 lb. 53 $145 $138 $130  ADD
THICKNESS:
  • 1.2 - 2 mil
MATERIAL:
  • Coating: LDPE (Low Density Polyethylene)
  • Paper is coated using an extruded process.
TEMPERATURE:
  • Poly will soften at 185° F.
  • Becomes liquid at 392° F.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:03 PM; USWEB25