Kevlar® Cut Resistant Sleeve with Thumbhole - 18"

Strong, lightweight and flexible Kevlar® fiber.
  • Protect arms from cuts and abrasions.
  • Recommended for glass and sheet metal fabrication and handling.
  • 18" wrist to elbow protection.
  • Fits right or left arm.
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE PRICE PER SLEEVE (MIN. 4) IN STOCK
SHIPS TODAY
CUT ABRASION 4 12+
S-11432 Sleeve w/ Thumbhole A3 2 One Size $7 $6  ADD
THICKNESS:
  • 2-ply
  • 7 gauge
MATERIAL:
  • 100% Kevlar®
  • Latex free
FEATURES:
  • Washable
  • Heat/Flame resistant
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 120° F for 10 minutes. 
  • Rinse with tempered water. Tumble dry at max 140° F. 
  • Do not bleach.  
SPECIFICATIONS:
  • Meets ANSI/ISEA 105-2016 standard.
  • Standard EN 407-2004
    • Contact Heat: Level 2
    • User can handle hot material directly for up to 15 seconds. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:29:55 PM; USWEB27