Cool Shield Thermal Bubble Mailers - 6 12 x 10 12"

Provide short-term thermal shipping protection for food and pharmaceuticals.
  • 3/16" metalized bubble cushions and protects. Self-seal adhesive strips.
  • FDA compliant.
  • Use with Cold Packs for 24 hour economical shipping.
MODEL
NO.
INSIDE DIMENSIONS
W x L
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-11358 1/2 x 10 1/2" 100 $76 $69 $66  ADD
DIMENSIONS:
  • Outside: 7 1/2 x 11"
    • Includes folded flap.
MATERIAL: 
  • Polyethylene and metalized film on the outside. 
TEMPERATURE:
  • -60° to 180° F
USAGE:
  • No guarantee on how long items will remain cold/frozen.
    • Depends on application and environmental conditions.
SPECIFICATIONS: 
  • FDA compliant for indirect and incidental food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 08:59:37 PM; USWEB9