Wine Tote - 6 Bottle

Safely carry multiple bottles of wine.
  • A carryout tote for stores and wineries.
  • Built-in partitions and carrying handle.
  • 200 lb. test carton.
  • Assembles in seconds - Needs no tape, glue or staples.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER TOTE IN STOCK
SHIPS TODAY
25 100 250 500+
S-11354 6 Wine Bottle Tote 25 $4.50 $4.10 $3.90 $3.50  ADD
DIMENSIONS:
  • Inside: 10 3/4 x 7 1/4 x 14"
  • Bottle Slots: 3 1/2 x 3 1/2 x 14"
  • Outside:
    • Without Handle: 11 x 7 1/2 x 14 3/8"
    • With Handle: 11 x 7 1/2 x 18"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:34:47 PM; USWEB13