Pulp Wine Shippers - 3 Bottle Pack

Save space with these molded fiber wine shippers.
  • Nestable - 30 nested trays measure only 25" tall.
  • Strong - Meets UPS, FedEx® and ISTA testing requirements.
  • Made from recycled paper.
  • Each wine shipper includes two trays and one 200 lb. test outer carton.

    Nestable Wine Shippers
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
30 60 180 240+
S-11353 3 Wine Bottle Pack 30 $7.30 $6.80 $6.20 $5.80  ADD
DIMENSIONS:
  • Carton: 
    • Inside: 19 x 12 x 5 1/4" (L x W x H)
    • Outside: 19 3/8 x 12 3/8 x 5 7/8" (L x W x H)
  • Tray (Overall): 19 x 12 x 2 3/4"
COMPATIBILITY:
  • Compatible with:
    • 750 mL bottles of various shapes, measuring:
      • Height: 13 1/4" 
      • Bottom Diameter: 3 1/2" 
      • Neck Diameter: 1 1/2" 
  • Not Compatible with: 
    • Champagne bottles
    • Extra wide Pinot Noir bottles
INCLUDES:
  • (60) Trays (2 per Shipper)
  • (30) Cartons
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:30:57 AM; USWEB5