30 x 30 x 30" 1,100 lb Triple Wall Boxes

HEAVY DUTY

Ship heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • Super strong one-piece box. No separate lid.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAP.
TEST SHPG.
WT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-11301 303030" 1,100 lbs. 1,100# TW 21 lbs. 5 / 30 $58 $57 $55 $53 $51 $49  ADD
SHIPS VIA MOTOR FREIGHT
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SHIPPING: 
  • Shipped flat on a pallet. 
  • Only one pallet included per order. 
  • Pallet is not heat treated. 
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:19:06 AM; USWEB31