36 x 36 x 36" 1,100 lb Triple Wall Box with Lid

HEAVY DUTY

Ship heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • 275 lb. test lid included. Additional Lids and Bottoms available.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAP.
TEST SHPG.
WT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-11300 363636" 1,200 lbs. 1,100# TW 25 lbs. 5 / 30 $64 $61 $59 $58 $57 $55  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Lid:
    • Outside: 37 5/8 X 37 5/8 X 4"
    • Inside: 37 3/4 x 37 3/4 x 4"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
CONSTRUCTION:
  • Lid: Single wall
SHIPPING: 
  • Shipped flat on a pallet. 
  • Only one pallet included per order. 
  • Pallet is not heat treated. 
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-11300T Additional Lid for 36 x 36" 1,100 lb Triple Wall Box
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:56:13 PM; USWEB13