36 x 8 x 30" 275 lb FOL Side Loading Corrugated Boxes

Full-overlap flaps provide extra stacking strength and edge protection.
  • Recommended for artwork, mirrors and other flat or narrow products.
275 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
10 100 250 500 1,000+
S-11212 36830" $11.84 $10.81 $9.76 $8.76 $8.09 10 / 140  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 36 1/2 x 8 1/2 x 31 1/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 75 lbs
MATERIAL: 
  • C flute
    • Exception (B/C flute): 
      • S-11213 (40 x 8 x 50")
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:07:08 AM; USWEB12