Industrial VCI Paper - 48" x 200 yds

Corrosion protection for ferrous metals.
MODEL
NO.
DESCRIPTION SIZE PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-11203 Uline VCI Industrial 48" x 200 yds. $140 $133 $127  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6 3/4"
BASIS WEIGHT:
  • 35 lb paper
SHELF LIFE:
  • 24 months
FEATURES:
  • Protects up to 2 years.
  • VCI anti-rust coating is applied to both sides of the paper.
RECYCLING:
  • Recyclable
APPEARANCE:
  • Co-branded: Uline and Daubert Cromwell
USAGE:
  • Use 1 sq ft for every 1-3 sq ft of metal surface.
  • Use at least 1 sq ft for every cubic ft of void space.
  • Does not need to be sealed around product, but product must be within 12" of the VCI paper.
  • Only for use with ferrous metals, such as iron and steel.
SPECIFICATIONS:
  • Not acid free.
  • VCI paper does not meet any Mil Specs. See Mil Spec Rolls.
TERMINOLOGY:
  • VCI: Volatile Corrosion Inhibitor
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1606 Horizontal Paper Cutter - 48", Serrated Blade
  • H-2267 Double Decker Paper Cutter - 48"
  • H-356 Vertical Paper Cutter - 48"
  • H-364 Horizontal Paper Cutter - 48"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:21:13 PM; USWEB10