2 Mil Poly Tubing Roll - 2" x 3,000'

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispenser. Sold separately.
MEETS MIL. SPEC. A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 12+
S-1112 2" x 3,000' 12 $54 $50 $47 $43  ADD
DIMENSIONS:
  • Cardboard End Cap Diameter: 14"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Amine and Silicone free
  • Latex free
SHELF LIFE:
  • 5 years at room temperature.
TEMPERATURE:
  • 32° - 200° F
 FEATURES:
  • Seamless
  • Grease resistant
USAGE:
  • Cannot be vacuum sealed.
  • Not waterproof.
  • Not microwaveable.
  • Not oil based.
  • Not for use in cleanrooms.
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • Acid free and archival safe.
  • Contains no UV additives. Will yellow after 1 week in the sun.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4654 Poly Tubing Dispenser - 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:04:45 PM; USWEB32