Zinc-Coated Steel Strapping Skid Lot - 12" x .020" x 3,087'

16 x 3" CORE

Recommended for lumber, bricks and building supply yards.
  • Rust and corrosion resistant - won't stain loads.

    Zinc-Coated Steel Strapping
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE
PER COIL
IN STOCK
SHIPS TODAY
S-11088S 1/2" .020 1,450 lbs. 3,087' 12 105 S-827 $225  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Skid: 24 x 24"
APPEARANCE:
  • Oscillate wound
MATERIAL:
  • Super duty steel
COLOR:
  • May vary
SPECIFICATIONS:
  • Painted Zinc Coating: Coverage of .05 - .10 oz/sq ft
  • Elongation: 2 - 4%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 11:23:59 AM; USWEB31