Burlap Roll - 36" x 100 yds

Recommended for landscaping.
  • Extended length for large-scale landscaping projects.
  • Burlap absorbs moisture while allowing airflow. 10 oz. natural fibers.
  • Biodegradable.
MODEL
NO.
SIZE
W x L
RECOMMENDED
USE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-11055 36" x 100 yds. Landscaping 49 $180 $167 $152  ADD
DIMENSIONS:
  • Roll Diameter: 12"
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:42:20 PM; USWEB5