28 x 32" 6 Mil Poly Bags

HEAVY DUTY

Eliminate tears, punctures and broken bags.
  • Recommended for use with heavy metal parts.
  • 100% virgin high clarity polyethylene film.
  • Meets FDA and USDA specifications.
MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-11042 28 x 32" 100 36 $140 $132 $125  ADD
MATERIAL:
  • Low/Linear Low Density
  • RIC (Resin Identification Code): #4
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
  • PVC free
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Bottom seal.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Do not store in sub-freezing temperatures.
  • 3 or 4 mil is recommended for use in a trash compactor.
  • Water-resistant not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
  • Acid free and archival safe.
  • Free of GMO's, fungicides and fumigants.
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
  • Not UPS approved.
  • Not Postal approved.
  • Not cleanroom approved.
PACKAGING:
  • Most bags are inner packed in smaller quantities in the carton from our primary vendor. (Ex: 10 packs of 100)
  • Larger bags may come loosely packed in the carton.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:02:06 PM; USWEB33