Foam Roll - Perforated, 132", 24" x 2,000'

Protect delicate items for shipment and storage with low cost, shock absorbing polyethylene foam.
  • Clean, non-abrasive, lightweight and waterproof.
  • Cross-perforated every 12".
SOLD IN FULL BUNDLES
MODEL
NO.
ROLL
THICKNESS
ROLL
SIZE
SUGGESTED
USES
LBS./
BNDL.
ROLLS/
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3+ BNDLS.
S-1095P 1/32" 24" x 2,000' Injection-molded
parts for autos,
appliances,
computer
housings
54 3 $122 $117 $110  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Circumference: 100"
  • Core: 3"
  • Roll Diameter: Approximately 32"
    • Dependent on how tightly wound.
MATERIAL:
  • Low Density Polyethylene
  • RIC (Resin Identification Code): #4
  • Recycled Content (Post-consumer): 15%
  • Closed cell foam.
  • Density: 1.2 lb per cu ft
  • Thermal resistant, heat sealable.
TEMPERATURE:
  • Melting Point: 220° F
  • Maximum Storage: 160° F
SPECIFICATIONS: 
  • Meets A-A-59135, Class 1, Grade A.
  • Acid free, not archival safe.
  • Contains no mercury or lead.
  • Does not contain any ozone depleting materials.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 11:32:10 AM; USWEB25