12 x 15" 4 Mil Tamper-Evident Reclosable Bags

Ensure documents or supplies are not tampered with in transit.
  • Load items into bottom of reclosable bag. Heat seal shut with Poly Bag Sealers.
  • Perforated strip must be torn to open.
  • FDA and USDA compliant.
MODEL
NO.
OUTSIDE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-10843 12 x 15" 4 500 $145 $131 $117  ADD
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
TEMPERATURE:
  • 20° - 150° F
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:55:57 PM; USWEB9