6 x 9" White Block Slider Zip Bags

Keep small parts and products organized.
  • White block area for use with pen or marker.
  • Durable and reusable.
  • Slider zip for easy open and easy close.
  • Bags are pre-opened along width for quick handling.
  • 100% virgin polyethylene film.
  • FDA and USDA compliant for food contact.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-10840 6 x 9" 3 100 $18 $16 $15  ADD
DIMENSIONS:
  • Opening Width: 4 1/2"
CAPACITY:
  • Not tested for weight capacity.
MATERIAL:
  • RIC (Resin Identification Code): #4
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • Acid free and archival safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:18:56 PM; USWEB32