10 x 18" Reclosable Parts Bags - Hang Hole

RECLOSABLE

Easily identify part numbers and quantities with preprinted white block bags.
  • Hang or tie reclosable parts bags to equipment, machinery or racks.
  • Heavy-duty single track zipper bag with 1/4" hang hole.
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-10827 10 x 18" 30 4 500 $149 $144 $132  ADD
DIMENSIONS:
  • Length in the chart is below the zipper. 
  • White Block: 5.2 x 7" (W x L)
SIZE:
  • One Quart Bag: Approximately 7 x 8"
  • One Gallon Bag: Approximately 10 9/16 x 11"
  • Two Gallon Bag: Approximately 13 x 15 5/8"
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Sulfur free
  • BHT free (Butylated Hydroxy Toluene)
  • Amine and Silicone free
  • Latex free
  • Chlorine free
  • PVC free
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
APPEARANCE:
  • White block on one side of bag.
  • Hang Hole Shape: Standard (Round)
USAGE:
  • Side seal
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS:
  • FDA/USDA compliant
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 10:11:36 PM; USWEB5