Newsprint Roll - 24" x 1,695'

GRADE "A"

A clean low-cost alternative for void fill, wrapping lightweight items or using as interleaving.
MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5 10+
S-1078 24" 30 lb. 1,695' 32 $35 per roll any quantity  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Recycled Content: 0%
APPEARANCE:
  • Color may vary between off-white and light gray.
SPECIFICATIONS:
  • Not acid free.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1244 Horizontal Paper Cutter - 24", Serrated Blade
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-194 Horizontal Paper Cutter - 24"
  • H-365 Vertical Paper Cutter - 27"
  • H-412 Double Decker Paper Cutter - 24"
  • H-7257 Stainless Steel Paper Cutter - 24"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:25:46 AM; USWEB14