Fiber Drum - 10 Gallon

UN RATED

Safely ship and store dry or solid products.
  • Steel rings reinforce top and bottom.
  • Locking steel band accepts a tamper-evident seal.
  • Metal cover.
  • FDA compliant materials.
  • Liner included.
MODEL
NO.
CAPACITY CAPACITY
(LBS.)
UN RATING WT.
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-10756 10 Gallon 225 1G/Y106/S 6 $45 $43 $40  ADD
DIMENSIONS:
  • Circumference: 45.53"
  • Diameter:
    • Opening (Inside): 13 3/4"
    • Inside: 14"
    • Outside: 14 1/2"
  • Height:
    • Inside: 15 3/4"
    • Outside: 16 1/2"
MATERIAL:
  • Drum Bottom: Fiberboard
  • Liner: 2 mil LDPE (Low Density Polyethylene)
FEATURES:
  • Can be used for export.
  • UN rating stamped on drum may be greater than listed in the chart.
CAPACITY:
  • Stacking Strength: 460 lbs evenly distributed
  • PSI: 700 lbs
USAGE:
  • Not waterproof.
  • Drum opener is not needed.
    • Open by pulling the lever.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 08:47:14 PM; USWEB9