Elastic Loops - 3 12"

Pre-tied. Loop through itself to secure.
  • Used often for repairs and furniture.
  • Tags sold separately.
MODEL
NO.
SIZE PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 5 10+
S-10750 1/2" Elastic Loop $31 $30 $29 $28  ADD
DIMENSIONS:
  • Untied Cord (Length): 9" 
THICKNESS:
  • 1 mm
MATERIAL:
  • Latex rubber core, wrapped in nylon fiber.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:50:42 PM; USWEB30