Kihlberg Stick Staples - C34 34"

Uline stocks a complete inventory of carton staples.
  • Compatible Kihlberg Staplers:
    Manual Carton
    Pneumatic Stick
    Pneumatic Bottom
    Battery-Powered Carton

    Carton-Staples
    Free Offer
    FREE Staple Remover with
    $200+ order of Carton Staples.
MODEL
NO.
DESCRIPTION CROWN
WIDTH
LEG
LENGTH
STAPLES PER
STICK
STAPLES/
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-10721 Kihlberg JK561 - C34 Stick 1/4" 3/4" 50 25,000 44 $145 $140 $135  ADD
DIMENSIONS:
  • Actual Leg Length: 18 mm or 0.709"
THICKNESS:
  • 16 gauge
  • 1.290 mm
MATERIAL:
  • Iron with copper finish.
COMPATIBILITY:
  • Double Wall boxes
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:25:41 AM; USWEB6