T-End Fine Fabric Price Tag Fasteners - 14"

1/4" T-End fasteners for use with Fine Fabric Price Tag Gun.
  • Fasteners come in clips of 100.
MODEL
NO.
SIZE QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-10672 1/4" T-End 10,000 $42 $40  ADD
DIMENSIONS:
  • Total Length: .39"
  • Filament Length: .31"
  • Head Width: 0.30"
  • Tail Width (Part that goes through the tag): 0.28"
MATERIAL:
  • Nylon
COMPATIBILITY:
  • Compatible Tags:
  • Not Compatible (Will Jam Gun): H-863 Standard price Tag gun
PROPERTIES:
  • Tensile Strength: 3.5 lbs
FEATURES: 
  • Avery Dennison brand.
RESOURCES:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:06:49 AM; USWEB29