Deluxe Gift Boxes - 4 x 4 x 3", White

HI-WALL

Upscale presentation for fine merchandise.
  • Rigid lid construction, twice as strong as chipboard.
  • Gloss exterior lid, white interior.
  • Pre-assembled rigid lid.
  • Chipboard base ships flat. Matte exterior.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-10619 443" Novelties 50 $83 $79 $75  ADD
DIMENSIONS:
  • Base:
    • Inside (Actual): 3 3/4 x 3 3/4 x 3"
    • Outside: 3 13/16 x 3 13/16 x 3"
  • Lid:
    • Inside: 3 15/16 x 3 15/16 x 1 1/4"
    • Outside: 4 x 4 x 1 1/4"
COLOR:
  • Lid is brighter than the base.
  • Lid and base interior color may not match. 
  • Interior color of base may vary. 
THICKNESS:
  • Base: .030 caliper stock
  • Lid: .037 caliper stock
MATERIAL:
  • Recycled Content: 100%
    • Lid/Base (Post-consumer): 75%
CAPACITY: 
  • Not tested for weight capacity.
SPECIFICATIONS:
  • Not acid free.
PACKAGING:
  • Base and lid are packaged separately.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:31:56 AM; USWEB9