Bubble Tubing Roll - 24" x 100', 316"

Protects odd-shaped or long items.
  • Recommended for metal tubing, wood moulding or blinds.
  • Use Heat Sealers to custom-make bubble bags.
    Bubble size
MODEL
NO.
BUBBLE
SIZE
INSIDE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-10592 3/16" 24" x 100' 10 $128 $122 $114 roll(s) ADD
DIMENSIONS:
  • Width (Actual): 23 1/2 - 24 3/4"
  • Core: 3"
  • Diameter:
    • Roll: 17 - 19 1/2"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #4
  • Recycled Content (Post-consumer): 0%
    • May contain post-industrial recycled content. 
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:45:50 AM; USWEB34