Bubble Tubing Roll - 6" x 100', 316"

Protects odd-shaped or long items.
  • Recommended for metal tubing, wood moulding or blinds.
  • Use Heat Sealers to custom-make bubble bags.
    Bubble size
MODEL
NO.
BUBBLE
SIZE
INSIDE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-10590 3/16" 6" x 100' 3 $74 $69 $66 roll(s) ADD
DIMENSIONS:
  • Width (Actual): 5 3/4 - 6 3/4"
  • Core: 3"
  • Diameter:
    • Roll: 17 - 19 1/2"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #4
  • Recycled Content (Post-consumer): 0%
    • May contain post-industrial recycled content. 
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:09:14 AM; USWEB25