Uline Pre-Cut Double-Sided Foam Strips - 1 x 3", 132" Thick

Hang safety and information signs in offices and warehouses.
  • Superior holding power. Conforms to irregular surfaces.
  • White polyethylene foam with rubber adhesive and white liner.
  • Temperature range: 0° to 150° F.
MODEL
NO.
SIZE # STRIPS
PER ROLL
THICKNESS CORE
SIZE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 12 24+
S-10532 1 x 3" 216 1/32" 3" $23 $21 $19  ADD
MATERIAL:
  • Adhesive: Permanent Rubber
  • Foam: White closed cell polyethylene
  • Liner: On both sides of foam
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: Above 50° - 150° F
  • Performance: 0° - 150° F
FEATURES:
  • Water, detergent and alcohol resistant.
PROPERTIES:
  • Tensile Strength: 6 lbs/in
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:45:33 PM; USWEB11