Uline Electrical Tape - 34" x 20 yds, Brown

Electrical tape for splicing and insulation.
  • Rubber adhesive with soft polyvinyl chloride film backing. 1 1/4" core.
  • Stretches up to 200%.
  • Apply in temperatures as low as 32°F.

Information Option is unavailable; the next option is selected
UL LISTED
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL
(SOLD IN MULT. OF 10)
IN STOCK
SHIPS TODAY
10 100 200+
S-10521 Brown 3/4" x 20 yds. 7 100 $1.00 $.90 $.80  ADD
DIMENSIONS:
  • Roll Diameter: 3"
MATERIAL:
  • Latex free
  • Not flame retardant.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: 14° - 176° F
SPECIFICATIONS:
  • UL#: E52811. Control# 362K
  • Not UV resistant.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 18 M3/4" x 20 yds.
THICKNESS178 Microns7 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 11:04:10 PM; USWEB33