Hard Hat - Gray

TYPE I

Heavy-duty hard hats to wear on the job.
  • Adjustable 4-point ratchet suspension for a custom fit.
  • Lightweight high-density polyethylene.
  • Universal slots fit cap mounted ear muffs and accessories.
  • Includes washable sweatband.

    Hard Hats

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION ADJUSTMENT
STYLE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 16+
S-10512GR Standard Ratchet $11 $10  ADD
Meets ANSI Z89.1-2014
DIMENSIONS:
  • Front Brim (Depth): 2"
SHELF LIFE:
  • 5 year service life from date of first use.
    • Date on brim is the date of manufacturing.
TEMPERATURE:
  • Tested up to 140° F.
FEATURES: 
  • Reverse donning capability.
SPECIFICATIONS:
  • Meets ANSI Z89.1 Type 1, Class C, G & E Standards
  • OSHA approved
ASSEMBLY: 
  • Assembly required
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18045 3M Peltor™ Optime™ 101 Cap-Mounted Earmuffs
  • S-21093 Energizer® LED Headlamp
  • S-22071LIME Hard Hat Sun Shade - Lime
  • S-22071O Hard Hat Sun Shade - Orange
  • S-23046 Hard Hat Chin Strap
  • S-23947 3M Peltor™ Optime™ 105 Cap-Mounted Earmuffs
  • S-24403 Hard Hat Face Shield - Polycarbonate
  • S-24404 Hard Hat Face Shield Adapter
  • S-25654 Rechargeable LED Headlamp
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 03:09:20 AM; USWEB8