Uline Deluxe Toilet Tissue

Keeps the office happy.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-10490 Uline Deluxe 4.2 x 4" 400 40 $42 per case any quantity  ADD
DIMENSIONS:
  • Dimensions in the chart are Width x Length.
  • Core: 1 5/8"
  • Roll Diameter: 4 3/4"
MATERIAL:
  • Recycled Content: 0%
FEATURES:
  • Septic safe
SPECIFICATIONS:
  • Meets FSC requirements
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:37:19 AM; USWEB6