Name Badge Holders - 4 x 3", Horizontal, Clip-On Style

Keep a supply of visitor badges at the front desk.
  • Metal bulldog clip won't snag clothing.
  • 4 x 3" paper inserts included. Additional inserts sold separately.
  • Laser/inkjet printer compatible.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
DESCRIPTION ORIENTATION USABLE DIM.
W x H
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-10444 Clip-on Horizontal 4 x 3" 50 $29 $28 $27  ADD
DIMENSIONS:
  • Outside: 4 3/16 x 3 1/16" (W x H)
  • Clip Slots: 5/8 x 1/8" (W x H)
  • Hole Diameter: 1/8"
MATERIAL:
  • 8 gauge flexible vinyl
INCLUDES:
  • (54) Badge Inserts
AVERY EQUIVALENT:
  • 74541
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-10446 Name Badge Holders - Additional Inserts, 4 x 3"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:19:12 PM; USWEB13