Open End Postal Approved Poly Bags - 12 x 15 12"

Protects and keeps direct mail pieces visible.
  • High clarity film. Low density, virgin resin.
  • Meets all USPS requirements.
  • Approved for use with automation machines.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-10408 12 x 15 1/2" 2 1,000 $103 $97 $89  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
STYLE: 
  • Not self-sealing.
  • Can be heat sealed.
  • Opens on the short side.
MATERIAL:
  • RIC (Resin Identification Code): #4
CAPACITY:
  • Not tested for weight capacity.
APPEARANCE:
  • Clear on both sides. (Not crystal clear)
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:24:44 AM; USWEB26