Paper Jewel Case Inserts - Matte White

Customize your cases with paper inserts.
  • Matte inserts are laser and inkjet printable.
  • Each sheet includes front, back and spine inserts.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-10402 Matte White 200 $48 $45 $42  ADD
DIMENSIONS:
  • Sheet: 8 1/2 x 11"
  • Front Insert: 4 3/4 x 4 3/4"
  • Back (Including 3/16" Spines): 5 7/8 x 4 5/8"
BASIS WEIGHT:
  • 60 lb
FEATURES:
  • Sheets are perforated.
  • Both sides are printable.
AVERY EQUIVALENT:
  • 8693
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:35:16 AM; USWEB30