Dot Shot® Pro High Tack/Low Profile Glue Dots

High Tack: Strong, removable - paper to product.
  • Use only with Dot Shot Pro Dispenser.

    Glue Dots: Actual Thickness
15 MIL
MODEL
NO.
DOT
DIAM.
STRENGTH
(TACK)
RECOMMENDED FOR
BONDING
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 8 16+
S-10366 1/2" High Removable – Paper to product 1,500 $18 any quantity  ADD
DIMENSIONS:
  • Roll Diameter: 4 3/4"
  • Roll Width: 1"
MATERIAL:
  • Synthetic rubber based
SHELF LIFE:
  • 18 months from date of manufacture if stored in a clean, dry environment.
TEMPERATURE:
  • Application: 50° - 90° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:32:05 AM; USWEB11