Dot Shot® Pro Medium Tack/Low Profile Glue Dots

Medium Tack: More secure bonding - paper to paper.
  • Use only with Dot Shot Pro Dispenser.

    Glue Dots: Actual Thickness
15 MIL
MODEL
NO.
DOT
DIAM.
STRENGTH
(TACK)
RECOMMENDED FOR
BONDING
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 8 16+
S-10365 1/2" Medium Removable – Cardstock/heavy paper 1,500 $18 any quantity  ADD
MATERIAL:
  • Synthetic rubber based
SHELF LIFE:
  • 18 months from date of manufacture if stored in a clean, dry environment.
TEMPERATURE:
  • Application: 50° - 90° F
SPECIFICATIONSMETRICIMPERIAL
DOT DIAMETER13 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:50:47 PM; USWEB25