3M 375 Carton Sealing Tape - 2" x 55 yds, Clear

TOP OF THE LINE

You'll never have to worry about your packages being absolutely, positively sealed tight.
  • Strong, secure seals for over-packed or under-packed boxes.
  • Sticks instantly to double and triple wall corrugated.
  • Resists splitting and guarantees long-term durability.
  • Tough polypropylene backing with hot melt adhesive.
35 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 144+
S-1034 2" x 55 yds. 3.1 36 20 $12.60 $10.20 per roll rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Recycled Content: 0%
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 32° - 100° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:34:26 PM; USWEB7