3M 361 Glass Cloth Tape - 2" x 60 yds

Seals and insulates high temperature ducts and chambers permanently.
  • High resistance to temperature and abrasion.
  • Can be certified to meet FAR 25.853 (a).
  • Withstands temperatures from -65°F to 450° F.
  • Glass cloth backing with silicone adhesive.
146 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-10320 2" x 60 yds. 6.4 24 $375 $353 $343 roll(s) ADD
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Adhesion: 38 oz/in
  • Elongation: 9%
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 55 M2" x 60 yds.
THICKNESS163 Microns6.4 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 09:18:11 PM; USWEB31