3M 233+ / 401+ Masking Tape - 3" x 60 yds

HIGH TEMPERATURE

This automotive tape neatly conforms to curves.
  • Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Leaves a sharp, clean line.
  • Resists solvents and moisture.
  • Handles temperatures up to 250°F for 30 minutes.
  • Green crepe paper backing with rubber adhesive.
25 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 8) IN STOCK
SHIPS TODAY
8 40 72 144+
S-10297 3" x 60 yds. 6.4 8 $32.00 $31.00 $30.00 $29.00 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/8"
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:11:35 AM; USWEB27