3M 213 High Temperature Masking Tape - 2" x 60 yds

HIGH TEMPERATURE

Masks auto trim, appliances, vents, awnings and light fixtures.
  • Removes clean from anodized aluminum, stainless steel, powder coatings and EPDM rubber.
  • Resists solvents and moisture.
  • Resists temperatures up to 350°F for 30 minutes.
  • Tan crepe paper backing with rubber adhesive.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 36+
S-10286 2" x 60 yds. 6 24 $144 $142 $140 $134 rolls ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:45:15 PM; USWEB11