3M 231 Industrial Masking Tape - 3" x 60 yds

HIGH TEMPERATURE

Premium quality paint masking for vehicles, boats and fabricated parts.
  • Removes clean from stainless steel, powder coatings and phosphate and zinc primers.
  • Excellent paint line. Resists solvents and moisture.
  • Can handle 300°F for 30 minutes.
  • Tan crepe paper backing with rubber adhesive.
28 LB. TENSILE STRENGTH
MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-10276 3" x 60 yds. 7.6 12 $67.40 $65.50 $63.55 $61.95 rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Natural Rubber
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets:
    • PPP-T-42C, Type I
    • CID A-A-833A, Type I
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 07:50:12 AM; USWEB11