3M 470 Electroplating Tape - 1" x 36 yds

Protects parts and surfaces during the electroplating process.
  • Excellent chemical resistance.
  • Conforms to irregular surfaces; clean removal.
  • Handles temperatures to 250°F.
  • Tan vinyl backing with rubber adhesive.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 4 8+
S-10258 1" x 36 yds. 7.1 36 $45 $44 $43 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS180 Microns7.1 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 09:18:12 PM; USWEB31