3M 483 Polyethylene Film Tape - 2" x 36 yds, White

Seals drums, boxes and bottles from leaks and contamination.
  • Use for electroplating and printed circuit board masking.
  • Stretches and conforms to irregular surfaces.
  • Handles temperatures from -20°F to 170°F.
  • Smooth, glossy polyethylene backing with rubber adhesive.

Information Option is unavailable; the next option is selected
11 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 6 12+
S-10240W 2" x 36 yds. 5.3 24 $105 $103 $99 rolls ADD
Ships from Uline FL, GA, IL
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 80° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:18:23 PM; USWEB5