3M 483 Polyethylene Film Tape - 1" x 36 yds, Clear

Seals drums, boxes and bottles from leaks and contamination.
  • Use for electroplating and printed circuit board masking.
  • Stretches and conforms to irregular surfaces.
  • Handles temperatures from -20°F to 170°F.
  • Smooth, glossy polyethylene backing with rubber adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
11 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
2 6 12+
S-10239C 1" x 36 yds. 5.3 36 $53 $51 $50 rolls ADD
APPEARANCE:
  • Color of roll may vary due to rubber raw material used in adhesive.
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 80° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS135 Microns5.3 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 02:59:02 AM; USWEB33