3M 5480 PTFE Film Tape - 34" x 36 yds

Anti-stick tape for wrapping rollers, plates, belts or other parts where buildup can occur.
  • Conforms to uneven or irregular surfaces.
  • Resists chemicals.
  • Handles temperatures from -65°F to 400°F.
  • Gray PTFE film with silicone adhesive.
27 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-10234 3/4" x 36 yds. 3.7 12 $163 $160 $155 roll(s) ADD
Ships from Uline IL, OH
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Maximum: 400° F
    • Small quantities of hazardous vapors may be released.
    • Inhalation of these vapors may be harmful, or cause respiratory tract irritation.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:06:01 PM; USWEB7