3M 810 Scotch® Magic Tape - 1" x 72 yds

Premium all purpose "Magic Tape" disappears on paper and won't show on copies.
  • Can write on with pen, pencil or marker.
  • Leaves no residue.
  • Frosted acetate backing with acrylic adhesive.
  • Use with Desktop Tape Dispensers.
13 LB. TENSILE STRENGTH
MODEL
NO.
SIZE CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 48 96 144+
S-10226 1" x 72 yds. 3" 36 $10.35 $10.05 $9.85 $9.65 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4 3/16"
THICKNESS:
  • 2.5 mil
SHELF LIFE:
  • 2 years from date of manufacture.
FEATURES:
  • Can be torn by hand
USAGE:
  • Not removable on paper.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:10:59 AM; USWEB11