3M 800 Prescription Label Tape - 1 34" x 72 yds

Exceptionally clear. Designed for prescription labels and bottles.
  • Guards against abrasion, moisture and smudging.
  • Resists fading and breakdown from sunlight or long storage.
  • Ultra-clear acetate backing with acrylic adhesive.
  • 12 lb. tensile strength.
12 LB. TENSILE STRENGTH
MODEL
NO.
COLOR ROLL SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 18 36+
S-10197 Clear 3/4" x 72 yds. 2.5 24 $20.50 $19.75 $19.00  rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
TEMPERATURE:
  • Maximum Performance: 225° F
FEATURES:
  • Preserves readability of important information.
  • Labels resist puckering, yellowing and drying out.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:02:45 AM; USWEB33