3M 373 Carton Sealing Tape - 3" x 55 yds, Tan

SUPER DUTY

Thick and strong. Seals medium weight single and double wall boxes in one pass.
  • Saves time and money.
  • Eliminates using multiple pieces of tape.
  • Resists moisture, abrasions, tearing and splitting.
  • Heavy duty polypropylene backing with hot melt adhesive.
30 LB. TENSILE STRENGTH
Meets CID A-A-1684C
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 1 CASE) IN STOCK
SHIPS TODAY
24 36 72 144+
S-10156 Tan 3" x 55 yds. 2.5 24 13 $12.25 $11.40 $10.85 $10.25 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 32° - 100° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:15:10 PM; USWEB25