3M 4949 VHB Double-Sided Foam Tape - 1" x 36 yds

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Attach flat bare metal panels to steel support framing such as scuff strip to wing flaps.
  • Temperature range is –40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; clear polyester liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-10146 1" x 36 yds. 140 lbs. 45 9 $276 $269 $263 roll(s) ADD
DIMENSIONS: 
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 300° F
    • Long Term (Days, Weeks): Up to 200° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:45:03 PM; USWEB11